Shop U.S. MOTORS

Motor

  • Mfr # JI27
  • Zoro # G823355193

product price: 
$
1,589.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
NEMA Design Class
B
Nominal Efficiency
90.2 %
Manufacturers Warranty
42 mo
Variable Torque Rating
10:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JI27
Zoro #
G823355193
UPC #
-
Country of Origin
Mexico
Motor Design
Three-Phase
NEMA Design Class
B
Nominal Efficiency
90.2 %
Manufacturers Warranty
42 mo
Variable Torque Rating
10:1
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Mounting Position
Horizontal
Product Type
General Purpose Motor
Weight
161 lb
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Number of Speeds
1
Usable @ 200V
Not Usable at 200V
Inverter Rating
Inverter Rated
Item
Motor
Insulation Class
F
Phase
Three
Full Load Current @ 60 Hz
8.6/4.3 A
Ambient Temperature - Maximum
40 Degrees C
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
2930/2935/2940 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Includes
Motor Paint, Rotor Treatment
Nameplate RPM @ 60 Hz
1,200 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Frame Size
213T
Wire Rope Length
17 1/8 in
Overall Length
17 1/8 in
Length
17 1/8 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 90.2 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.