Shop U.S. MOTORS

Motor

  • Mfr # JI28
  • Zoro # G023359175

product price: 
$
932.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Size
184T
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JI28
Zoro #
G023359175
UPC #
-
Country of Origin
Mexico
Motor Enclosure Type
Totally Enclosed Fan Cooled
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Phase
Three
Full Load Current @ 60 Hz
14.5 A
Manufacturers Warranty
42 mo
NEMA Design Class
B
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Variable Torque Rating
10:1
Weight
130 lb
Motor Design
Three-Phase
Product Type
General Purpose Motor
Mounting Position
Horizontal
Insulation Class
F
Includes
Motor Paint, Rotor Treatment
Ambient Temperature - Maximum
40 Degrees C
Nominal Efficiency
89.5 %
Nameplate RPM @ 50 Hz
725/727/729 RPM
Nameplate Service Factor @ 60 Hz
1.15
Usable @ 200V
Usable at 200V
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Item
Motor
Number of Speeds
1
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate Voltage @ 60 Hz
200V AC
Nameplate RPM @ 60 Hz
1,800 RPM

Dimensions

Frame Size
184T
Wire Rope Length
13 5/8 in
Overall Length
13 5/8 in
Length
13 5/8 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.