Shop U.S. MOTORS

Motor

  • Mfr # JI30
  • Zoro # G723357013

product price: 
$
2,228.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current @ 60 Hz
14.2/7.1 A
Nominal Efficiency
90.2 %
Variable Torque Rating
10:1
Includes
Motor Paint, Rotor Treatment
Weight
200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JI30
Zoro #
G723357013
UPC #
-
Country of Origin
Mexico
Full Load Current @ 60 Hz
14.2/7.1 A
Nominal Efficiency
90.2 %
Variable Torque Rating
10:1
Includes
Motor Paint, Rotor Treatment
Weight
200 lb
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Usable @ 200V
Not Usable at 200V
Product Type
General Purpose Motor
Motor Design
Three-Phase
Manufacturers Warranty
42 mo
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Item
Motor
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
2890/2905/2910 RPM
Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
NEMA Design Class
B
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Phase
Three
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Frequency
60 Hz
Nameplate RPM @ 60 Hz
1,200 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
5 hp

Dimensions

Frame Size
215T
Wire Rope Length
17 1/8 in
Overall Length
17 1/8 in
Length
17 1/8 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 90.2 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.