Shop U.S. MOTORS

Motor

  • Mfr # HD5V3B
  • Zoro # G325056826

product price: 
$
1,324.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Frame Size
215T
Length
19 5/8 in
Duty Cycle
Continuous
Frame Material
Cast Iron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD5V3B
Zoro #
G325056826
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
215T
Length
19 5/8 in
Length Less Shaft
16 1/2 in
Body Diameter
11.66 in
Shaft Diameter
1 3/8 in
Shaft Length
3 1/8 in
Overall Length
19 5/8 in

Details

Number of Speeds
1
Item
Motor
Duty Cycle
Continuous
Frame Material
Cast Iron
Variable Torque Rating
20:1
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Mounting Position
Horizontal
Full Load Current @ 60 Hz
14.2 A
Bearing Type
Ball
Phase
Three
Nominal Efficiency
89.5 %
Application
General Purpose
Inverter Rating
Inverter Rated
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Constant Torque Rating
5:1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
NEMA Design Class
B
Weight
170 lb
Standards
CRUus, CSA

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, CRUus, CSA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.