Motor

  • Mfr # JJ41

  • Zoro # G623352521


product price:  $2,463.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Insulation Class
F
Frequency
60 Hz
Full Load Current @ 60 Hz
69.0/35.0 A
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JJ41
Zoro #
G623352521
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
286TS
Overall Length
26 1/8 in

Details

Insulation Class
F
Frequency
60 Hz
Item
Motor
Full Load Current @ 60 Hz
69.0/35.0 A
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Manufacturers Warranty
42 mo
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200/400V AC
Variable Torque Rating
20:1
NEMA Design Class
B
Motor Design
Three-Phase
Efficiency Rating
NEMA Premium Efficiency
Bearing Protection Type
Shaft Slingers
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
1775 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Nominal Efficiency
91.7 %
Inverter Rating
Inverter Rated
Phase
Three

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.