Shop U.S. MOTORS

Motor

  • Mfr # JJ53
  • Zoro # G123357170

product price: 
$
8,225.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Motor Paint, Rotor Treatment
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Full Load Current @ 60 Hz
94.0/47.0 A
Motor Design
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JJ53
Zoro #
G123357170
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
364T
Wire Rope Length
29 5/8 in
Overall Length
29 5/8 in
Length
29 5/8 in

Details

Includes
Motor Paint, Rotor Treatment
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Full Load Current @ 60 Hz
94.0/47.0 A
Motor Design
Three-Phase
Frequency
60 Hz
Item
Motor
Nameplate RPM @ 50 Hz
2930/2935/2940 RPM
Phase
Three
Number of Speeds
1
NEMA Design Class
B
Variable Torque Rating
10:1
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Ambient Temperature - Maximum
40 Degrees C
Weight
740 lb
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Manufacturers Warranty
42 mo
Efficiency Rating
NEMA Premium Efficiency
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Frame Material
Cast Iron
Nominal Efficiency
94.1 %
Inverter Rating
Inverter Rated
Mounting Position
Horizontal

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 94.1 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.