Shop U.S. MOTORS
See all product information
Create Account
US-Nidec OEM Replacement Motor - 2.7 THP, 600-3450 RPM, 230V
- Mfr # NPTQ270
- Zoro # G823932264
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
11.1 A
Nameplate RPM
3,450 RPM
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPTQ270
- Zoro #
- G823932264
- UPC #
- -
- Country of Origin
- Mexico
- Full Load Amps
- 11.1 A
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 48Y
- Voltage
- 230V
- Motor Enclosure Design
- TEFC
- HP
- 2.7
Description
US Motors/Nidec NEPTUNE variable-speed pool motor (PEM-NPTQ270) delivers 2.25-2.70 THP with a 600-3450 RPM range on 230V, drawing 11.1A and offering 81% efficiency in a 48Y frame. Fully integrated brushless permanent magnet design features TEFC IPX5 enclosure, Modbus connectivity, user interface with programmable schedules, quiet operation, 10.66 in body length and simple drop-in installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.