Shop U.S. MOTORS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ63
- Zoro # G923357486
product price:Â
$
13,954.99
/ea
Key Features
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
380, 400, 415V AC
Nameplate RPM @ 50 Hz
2890/2900/2905 RPM
Motor Enclosure Type
Totally Enclosed Air-Over
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ63
- Zoro #
- G923357486
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- General Purpose Motor
- Nameplate Voltage @ 50 Hz
- 380, 400, 415V AC
- Nameplate RPM @ 50 Hz
- 2890/2900/2905 RPM
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Frequency
- 60 Hz
- Full Load Current @ 60 Hz
- 174.0, 87.0 A
- Phase
- Three
- Insulation Class
- F
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1.15
- Efficiency Rating
- NEMA Premium Efficiency
- Motor Design
- Three-Phase
- Application
- General Purpose
- Nameplate Horsepower @ 60 Hz
- 75 hp
- Nameplate RPM @ 60 Hz
- 1,190 RPM
- Nameplate Voltage @ 60 Hz
- 190/380 V, 230/460V AC
Dimensions
- Frame Size
- 405T
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.