Motor
- Mfr # SR2M1BF
- Zoro # G725056747
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Motor Design
Three-Phase
Body Diameter
7.22 in
Duty Cycle
Continuous
Mounting Position
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR2M1BF
- Zoro #
- G725056747
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Diameter
- 7.22 in
- Length
- 12 5/8 in
- Frame Size
- 56H
- Overall Length
- 12 5/8 in
Details
- Frequency
- 60 Hz
- Item
- Motor
- Motor Design
- Three-Phase
- Duty Cycle
- Continuous
- Mounting Position
- Horizontal
- Weight
- 45 lb
- Application
- General Purpose
- Ambient Temperature - Maximum
- 40 Degrees C
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Nameplate Service Factor @ 60 Hz
- 1.15
- Standards
- CRUus
- Inverter Rating
- Inverter Rated
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Insulation Class
- F
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nominal Efficiency
- 88.3 %
- Phase
- Three
- Frame Material
- Steel
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 88.3 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.