Motor

  • Mfr # SR2M1BFC
  • Zoro # G025056362
product price: 
$
805.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Super Premium Efficiency (IE4)
Weight
45 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR2M1BFC
Zoro #
G025056362
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
56C
Shaft Diameter
5/8 in
Length
13 1/16 in
Length Less Shaft
11 in
Shaft Length
2 1/16 in
Body Diameter
7.22 in
Overall Length
13 1/16 in

Details

Item
Motor
Application
General Purpose
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Super Premium Efficiency (IE4)
Weight
45 lb
Frame Material
Steel
Standards
CRUus
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Number of Speeds
1
Phase
Three
Mounting Position
Horizontal
Motor Design
Three-Phase
Nominal Efficiency
88.3 %
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15

Description

Motor, Three-Phase, Three Phase, Nominal Efficiency 88.3 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews