Shop U.S. MOTORS

Motor

  • Mfr # SR2M2BFC
  • Zoro # G225055967

product price: 
$
663.99
/ea
Free Shipping & Returns

Key Features

Standards
CRUus
Frequency
60 Hz
Motor Design
Three-Phase
Efficiency Rating
Super Premium Efficiency (IE4)
Length
13 1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SR2M2BFC
Zoro #
G225055967
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13 1/16 in
Frame Size
56C
Shaft Diameter
5/8 in
Body Diameter
7.22 in
Shaft Length
2 1/16 in
Length Less Shaft
11 in
Overall Length
13 1/16 in

Details

Standards
CRUus
Frequency
60 Hz
Motor Design
Three-Phase
Efficiency Rating
Super Premium Efficiency (IE4)
Inverter Rating
Inverter Rated
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Application
General Purpose
Duty Cycle
Continuous
Weight
45 lb
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Insulation Class
F
Nominal Efficiency
87.3 %
Phase
Three
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Item
Motor
Mounting Position
Horizontal

Description

Motor, Three-Phase, Three Phase, Nominal Efficiency 87.3 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.