Motor
- Mfr # SR3M2B
- Zoro # G525055698
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Weight
50 lb
Frame Material
Steel
Motor Design
Three-Phase
Nameplate Service Factor @ 60 Hz
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR3M2B
- Zoro #
- G525055698
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 12 in
- Frame Size
- 182T
- Shaft Length
- 2 1/2 in
- Shaft Diameter
- 1 1/8 in
- Body Diameter
- 7.22 in
- Length
- 14 1/2 in
- Overall Length
- 14 1/2 in
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 88.6 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.