Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U30M3C412
  • Zoro # G216312963

product price: 
$
894.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 6,000 sec
Standards
IEC 61800-5-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U30M3C412
Zoro #
G216312963
UPC #
3606486835791
Country of Origin
Indonesia
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.01 to 6,000 sec
Standards
IEC 61800-5-1
Digital Readout
Output Current
Output Frequency Range
0 to 0.599 kHz
Start/Stop Control
Manual
Output Voltage
240V AC
Accepts Input Control Signal
Remote Contact
Displays
LED
Output Phase AC
Three
Control Method
Remote
Item
Variable Speed Drive
Enclosure
Totally Enclosed
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Input Voltage
200-240V AC
With Bypass / No Bypass
No Bypass
Application
Pumping
Control Type
Remote Keypad
Display Type
LED
With Line Contactor / No Line Contactor
No Line Contactor
Maximum Output Current
13.7 A
Maximum Output Power
4 hp
Torque Application
Variable Torque
Number of Outputs
(2) Relay; (3) Discrete; Analog
Number of Inputs
(3) Analog; (7) Discrete
Input Type
Analog, Digital
Style
Compact
Enclosure Rating
IP20
Output Type
Analog, Digital
Series
Altivar Solar
Brake Chopper Included
Yes
IP Rating
IP20
Output Phase
Three
Output Current - Maximum
13.7 A
Product Type
Variable Frequency Drive
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Output Horsepower
4 hp
Accepts External Control Inputs
Yes
Number of Outputs - Analog
1
Input Phase
Three
Output Frequency - Minimum
0.599 kHz
Includes Brake Chopper
Yes
Output Frequency - Maximum
0 kHz
Number of Inputs - Analog
3
Color
Black
Output Power - Kilowatt - Maximum
3 kW
Bypass Design
No Bypass
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 1/2 in
Overall Depth
6 1/4 in
Overall Height
7 1/4 in

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 4 hp, Maximum Output Current 13.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.