Motor
- Mfr # SR3M2BF
- Zoro # G125055807
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Frequency
60 Hz
Insulation Class
F
Nominal Efficiency
88.6 %
Motor Enclosure Type
Totally Enclosed Fan Cooled
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR3M2BF
- Zoro #
- G125055807
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 145T
- Length
- 14 in
- Body Diameter
- 7.22 in
- Overall Length
- 14 in
Details
- Item
- Motor
- Frequency
- 60 Hz
- Insulation Class
- F
- Nominal Efficiency
- 88.6 %
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Phase
- Three
- Weight
- 50 lb
- Motor Design
- Three-Phase
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Duty Cycle
- Continuous
- Standards
- CRUus
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate Service Factor @ 60 Hz
- 1.15
- Frame Material
- Steel
- Application
- General Purpose
- Inverter Rating
- Inverter Rated
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 88.6 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.