Motor

  • Mfr # U2V2K3ID12
  • Zoro # G925055700
product price: 
$
1,451.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Motor Design
Three-Phase
Weight
46 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2V2K3ID12
Zoro #
G925055700
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
7.31 in
Length
14 5/16 in
Frame Size
145T
Overall Length
14 5/16 in

Details

Bearing Type
Ball
Motor Design
Three-Phase
Weight
46 lb
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Application
General Purpose
Efficiency Rating
Premium Efficiency (IE3)
Frame Material
Aluminum
Full Load Current @ 60 Hz
5.3 A
Item
Motor
Duty Cycle
Continuous
Conduit Box Position
F3
Nominal Efficiency
86.5 %
Standards
CRUus
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25

Description

Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews