Motor

  • Mfr # UR3N1BF
  • Zoro # G625056649
product price: 
$
1,144.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Shaft Diameter
7/8 in
Ambient Temperature - Maximum
40 Degrees C
Shaft Length
2 in
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UR3N1BF
Zoro #
G625056649
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
7/8 in
Shaft Length
2 in
Length
14 in
Length Less Shaft
12 in
Frame Size
145T
Body Diameter
7.47 in
Overall Length
14 in

Details

Motor Design
Three-Phase
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Item
Motor
Duty Cycle
Continuous
Motor Enclosure Type
Totally Enclosed Fan Cooled
Phase
Three
Efficiency Rating
Ultra Premium Efficiency (IE5)
Insulation Class
F
Frequency
60 Hz
Weight
45 lb
Includes Shaft Grounding Rings
Shaft Grounding Rings Included
Nominal Efficiency
88.8 %
Standards
CRUus
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Frame Material
Aluminum

Description

Motor, Three-Phase, Three Phase, Nominal Efficiency 88.8 Percent, CRUus

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews