Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR5N1B
- Zoro # G425056290
product price:Â
$
1,464.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Length
14 1/2 in
Nominal Efficiency
90.2 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR5N1B
- Zoro #
- G425056290
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 14 1/2 in
- Body Diameter
- 7.47 in
- Length Less Shaft
- 12 in
- Shaft Length
- 2 1/2 in
- Shaft Diameter
- 1 1/8 in
- Frame Size
- 184T
- Overall Length
- 14 1/2 in
Details
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Item
- Motor
- Inverter Rating
- Inverter Rated
- Nominal Efficiency
- 90.2 %
- Duty Cycle
- Continuous
- Weight
- 50 lb
- Insulation Class
- F
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Phase
- Three
- Standards
- CRUus
- Application
- General Purpose
- Ambient Temperature - Maximum
- 40 Degrees C
- Frame Material
- Aluminum
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Motor Design
- Three-Phase
- Frequency
- 60 Hz
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 90.2 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.