Zoro Homepage

Permanent Split Capacitor Condenser Fan

  • Mfr # 3737

  • Zoro # G1942012


product price: $160.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,075
Voltage
460V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3737
Zoro #
G1942012
UPC #
786382003760
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 in
Length Less Shaft
5 7/8 in
Bolt Circle Dia.
5 1/8 in
Overall Length
11 7/8 in
Body Dia.
5 5/8 in
Lead Length
36 in

Details

HP
1/3
Nameplate RPM
1,075
Voltage
460V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Hz
60 Hz Hz
Item
HVAC Motor
Capacitor Required
Yes
Duty
Continuous
Motor Sub Application
Condenser Fan
Motor Mounting Type
Stud
Motor Shaft Design
Flat
Motor Mounting Position
All Angle
Phase
Single
No. of Speeds
1
Motor Bearings
Ball
Full Load Amps
1.3 A A
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Design
Capacitor-Start
Max. Ambient Temp.
60 Degrees C
Motor Application
HVAC/R
Ins. Class
B
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1
Duty Cycle
Continuous
Usable @ 200V
No
Features
Extended Studs, Hubless Lead End
Extended Thru-Bolts
Yes
Nominal Efficiency
65.8 %
Usable @ 208V
No
Includes
Drain Holes Both Ends
Motor Frame Material
Aluminum
Weight
16.53 lb

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, 1.3 A A Full Load Amps, 48YZ Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.