Permanent Split Capacitor Motor, 1/2HP, 1075rpm, 60Hz, 575V, FLA1.3, TEA, 1/2 HP, 575V AC Voltage

  • Mfr # 1098H

  • Zoro # G7728689


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,075
Voltage
575V AC
Motor Mounting Type
Stud
Full Load Amps
1.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1098H
Zoro #
G7728689
UPC #
786382105822
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 in
Overall Length
12 in
Shaft Dia.
1/2 in
Shaft Length
50 in
Body Dia.
5 5/8 in

Details

Item
Motor,1/2HP,1075rpm,60Hz,575V,FLA1.3,TEA
HP
1/2
Nameplate RPM
1,075
Voltage
575V AC
Motor Mounting Type
Stud
Full Load Amps
1.3 A
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,001-1,100
Phase
Single
No. of Speeds
1
Motor Application
HVAC/R
Motor Shaft Rotation
CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
B
Motor Mounting Position
All Angle
Standards
CSA Certified, UL Listed
Motor Thermal Protection
Auto
Duty Cycle
Totally Enclosed Air Over

Description

Motor,1/2HP,1075rpm,60Hz,575V,FLA1.3,TEA, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 575V AC, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 50 in, Motor Thermal Protection Auto, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 1.3 A, Ins. Class B, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.