Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permanent Split Capacitor Pump Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM

  • Mfr # EB126

  • Zoro # G7728978


product price: $245.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
3,450
Voltage
115/230V AC
Motor Mounting Type
Face
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB126
Zoro #
G7728978
UPC #
786382024918
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in

Details

Item
Pump Motor
HP
1/2
Nameplate RPM
3,450
Voltage
115/230V AC
Motor Mounting Type
Face
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.6
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
Phase
Single
No. of Speeds
1
Motor Application
Pool Pump
Motor Shaft Rotation
CW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
50 Degrees C
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Sub Application
Pool and Spa Motor
Motor Thermal Protection
Auto
Weight
20 lb
Max. SF Amps
4.4/8.8

Description

Pump Motor, Frame 56, Hz 60 Hz, HP 1/2, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 4.4/8.8, Motor Application Pool Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.