Pool and Spa Pump Motor, 3-Phase, 125 HP, 405 Frame, 1,785/1,785 Nameplate RPM

  • Mfr # HO125P2RLG

  • Zoro # G7731461


product price:  $15,488.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
125
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO125P2RLG
Zoro #
G7731461
UPC #
786382117313
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
24 1/8 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
42 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
125
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,785/1,785
Frame
405
Phase
Three
Voltage
220/380V AC
Full Load Amps
301.0/174.0-150.0
Hz
60 Hz
Max. Ambient Temp.
50 Degrees C
Nominal Efficiency
95.4 %
Motor Application
Pump
Ins. Class
F
Motor Thermal Protection
None
No. of Speeds
1
Motor Mounting Position
Vertical
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Thrust Rating
6,700 lb
Part Winding Start Capable
No
Duty Cycle
Continuous
Weight
1,200 lb
Bearing Protection
Shaft Shields
Max. SF Amps
345.0/200.0-173.0

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 405, Hz 60 Hz, Full Load Amps 301.0/174.0-150.0, Height 42 9/16 in, HP 125, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 345.0/200.0-173.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.