Pool and Spa Pump Motor, 3-Phase, 150 HP, 444 Frame, 1,785 Nameplate RPM

  • Mfr # HO150V2SLG

  • Zoro # G7724470


product price:  $18,872.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
150
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO150V2SLG
Zoro #
G7724470
UPC #
786382031749
Country of Origin
Mexico

Dimensions

Length Less Shaft
44 3/4 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Overall Length
27 1/2 in
Height
50 1/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
150
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,785
Frame
444
Voltage
460V AC
Phase
Three
Full Load Amps
168.0
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
95.8 %
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Application
Pump
Hz
60 Hz
No. of Speeds
1
Ins. Class
F
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Mounting Position
Vertical
Duty Cycle
Continuous
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Weight
1,500 lb
Max. SF Amps
193.0
Thrust Rating
9,800 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 444, Hz 60 Hz, Full Load Amps 168.0, Height 50 1/16 in, HP 150, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.