Pool and Spa Pump Motor, 3-Phase, 25 HP, 324 Frame, 1,190 Nameplate RPM

  • Mfr # HO25P3BLG

  • Zoro # G7724498


product price: $7,483.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
25
RPM Range
1,101-1,200
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO25P3BLG
Zoro #
G7724498
UPC #
786382113902
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Overall Length
21 11/16 in
Length Less Shaft
28 1/4 in
Height
33 5/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
25
RPM Range
1,101-1,200
Motor Service Factor
1.15
Nameplate RPM
1,190
Frame
324
Voltage
230/460V AC
Phase
Three
Full Load Amps
62.0/31.0
Nominal Efficiency
93 %
Hz
60 Hz
Motor Application
Pump
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Ins. Class
F
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
No. of Speeds
1
Duty Cycle
Continuous
Part Winding Start Capable
No
Weight
635 lb
Max. SF Amps
71.0/36.0
Bearing Protection
Shaft Shields
Thrust Rating
6,700 lb

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 324, Hz 60 Hz, Full Load Amps 62.0/31.0, Height 33 5/16 in, HP 25, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 71.0/36.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.