Pool and Spa Pump Motor, 3-Phase, 250 HP, 445 Frame, 1,780 Nameplate RPM

  • Mfr # HO250V2SLHX

  • Zoro # G7725049


product price:  $30,717.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
250
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO250V2SLHX
Zoro #
G7725049
UPC #
786382106645
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Length Less Shaft
44 3/4 in
Body Dia.
20 in
Overall Length
27 1/2 in
Height
50 1/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
250
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,780
Frame
445
Phase
Three
Voltage
460V AC
Full Load Amps
281.0
No. of Speeds
1
Hz
60 Hz
Motor Mounting Position
Vertical
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Inverter Rated
Yes
Nominal Efficiency
95.8 %
Motor Application
Pump
Motor Thermal Protection
None
Weight
1,500 lb
Max. SF Amps
324.0
Duty Cycle
Continuous
Part Winding Start Capable
No
Thrust Rating
9,800 lb
Bearing Protection
Shaft Shields

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 281.0, Height 50 1/16 in, HP 250, Ins. Class F, Inverter Rated Yes, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 324.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.