Pool and Spa Pump Motor, 3-Phase, 30 HP, 286 Frame, 1,775 Nameplate RPM

  • Mfr # HO30V2BLG

  • Zoro # G7725100


product price:  $5,946.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
30
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO30V2BLG
Zoro #
G7725100
UPC #
786382108670
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Length Less Shaft
24 3/4 in
Body Dia.
16.9 in
Overall Length
16 1/2 in
Height
28 1/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
30
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,775
Frame
286
Phase
Three
Voltage
230/460V AC
Full Load Amps
70.0/35.0
Ring to Ring Center
8 3/16 in
Hz
60 Hz
Motor Application
Pump
Ins. Class
F
Nominal Efficiency
94.1 %
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
No. of Speeds
1
Motor Thermal Protection
None
Motor Mounting Position
Vertical
Thrust Rating
3,300 lb
Weight
325 lb
Max. SF Amps
81.0/41.0
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.9 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 286, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 28 1/16 in, HP 30, Ins. Class F, Inverter Rated Yes, Length Less Shaft 24 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/41.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.