Pool and Spa Pump Motor, 3-Phase, 40 HP, 324HP Frame, 3,560/2,945 Nameplate RPM

  • Mfr # CNT40P1FG

  • Zoro # G6164646


product price:  $5,526.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
RPM Range
3,001-3,600
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNT40P1FG
Zoro #
G6164646
UPC #
786382108335
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Overall Length
32 1/2 in
Shaft Dia.
1 5/8 in
Length Less Shaft
28 in
Body Dia.
16.8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,560/2,945
Frame
324HP
Motor Shaft Rotation
CW/CCW
Voltage
380V AC, 460V AC
Phase
Three
Full Load Amps
46.0
Motor Thermal Protection
None
Hz
60/50
Motor Frame Material
Steel
Nominal Efficiency
92.4 %
Standards
CSA Certified, ENERGY cURus
Motor Application
Pump
Ins. Class
F
CC Number
CC030A
Motor Mounting Position
Vertical
Service Factor @ 50Hz
1.15
NEMA Design
B
Regreasable Bearings
Regreasable Bearings
Weight
740 lb
Motor Shaft Design
Solid
Max. SF Amps
53.0
Duty Cycle
Continuous
No. of Speeds
1
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
2,945; 3,560
Inverter Rating
20:1 (VT), 4:1 (CT)
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes

Description

Pool and Spa Pump Motor, Body Dia. 16.8 in, CC Number CC030A, Duty Cycle Continuous, Frame 324HP, Hz 60/50, Full Load Amps 46.0, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 28 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 53.0, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.