Pool and Spa Pump Motor, 3-Phase, 400 HP, 449 Frame, 1,785 Nameplate RPM

  • Mfr # HO400P2SLHX

  • Zoro # G7726333


product price:  $42,423.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
400
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO400P2SLHX
Zoro #
G7726333
UPC #
786382108038
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Body Dia.
20 in
Overall Length
32 9/16 in
Length Less Shaft
49 13/16 in
Height
56 9/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
400
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,785
Frame
449
Phase
Three
Voltage
460V AC
Full Load Amps
433.0
Motor Application
Pump
Motor Thermal Protection
None
Motor Mounting Position
Vertical
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Ins. Class
F
Nominal Efficiency
95.8 %
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Max. SF Amps
504.0
Weight
2,552 lb
Thrust Rating
9,500 lb
Part Winding Start Capable
No

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 433.0, Height 56 9/16 in, HP 400, Ins. Class F, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 504.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.