Pool and Spa Pump Motor, 3-Phase, 60 HP, 364 Frame, 1,780 Nameplate RPM

  • Mfr # HO60V2GLG

  • Zoro # G7728153


product price:  $8,411.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
60
RPM Range
1,701-1,800
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO60V2GLG
Zoro #
G7728153
UPC #
786382103996
Country of Origin
Mexico

Dimensions

Body Dia.
16.5 in
Overall Length
21 11/16 in
Length Less Shaft
31 3/16 in
Bolt Circle Dia.
11/16 in
Height
36 5/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
60
RPM Range
1,701-1,800
Motor Service Factor
1.15
Nameplate RPM
1,780
Frame
364
Phase
Three
Voltage
575V AC
Full Load Amps
55.0
Motor Thermal Protection
None
Nominal Efficiency
95 %
No. of Speeds
1
Hz
60 Hz
Ins. Class
F
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Inverter Rated
Yes
Part Winding Start Capable
No
Thrust Rating
5,700 lb
Weight
730 lb
Max. SF Amps
63.0
Duty Cycle
Continuous
Bearing Protection
Shaft Shields

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364, Hz 60 Hz, Full Load Amps 55.0, Height 36 5/16 in, HP 60, Ins. Class F, Inverter Rated Yes, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 63.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.