Shop U.S. MOTORS

Pump Motor, C-Face, 143JP

  • Mfr # DJ1P2DP
  • Zoro # G1930876

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,760
Voltage
208V AC to 230V AC, 460V AC
Frame
143JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DJ1P2DP
Zoro #
G1930876
UPC #
786382115081
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Length Less Shaft
11 1/8 in
Overall Length
15 3/8 in
Body Dia.
6.4 in
Height
6 3/4 in
Shaft Diameter
1 in
Body Diameter
6.4 in
Frame Size
143JP
Wire Rope Length
15 3/8 in
Length
15 3/8 in

Details

HP
1
Nameplate RPM
1,760
Voltage
208V AC to 230V AC, 460V AC
Frame
143JP
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Full Load Amps
3.2-3.1/1.60 A
Ins. Class
F
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Motor Design
Three-Phase
Max. Ambient Temp.
104 Degrees F
Hz
50/60 Hz
Motor Thermal Protection
None
Item
Pump Motor
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Service Factor
1.2
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Enclosure Design
Open Dripproof
Phase
Three
Duty Cycle
Continuous
CC Number
CC030A
Full Load Amps @ 50Hz
1.8/3.5 A
Nominal Efficiency
85.5 %
Voltage @ 50Hz
190/380
Service Factor @ 50Hz
1.2
RPM @ 50Hz
1,445
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
1
Standards
CE, CSA
Conduit Box Location
Exterior
Weight
30 lb
Max. SF Amps
3.5-3.4/1.7 A
Conduit Box Position
F1
Usable @ 208V
Usable at 208V
Inverter Rated
Not Inverter Rated
Motor Frame Material
Steel
Full Load Current @ 60 Hz
3.2-3.1/1.60
Nameplate Service Factor @ 50 Hz
1.2
Nameplate Horsepower @ 50 Hz
1 hp
Shaft Design
Keyed
Application
Pump
Full Load Current @ 50 Hz
1.8/3.5 A
Mounting Position
Horizontal
Bearing Type
Ball
Frequency
60/50 Hz
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.2
Product Type
Pump Motor
Number of Wires
9
Insulation Class
F
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190/380V AC
Efficiency Rating
Premium Efficiency (IE3)
Nameplate RPM @ 50 Hz
1,445 RPM
Service Factor Current
3.5-3.4/1.7 A
Shaft Thread Type
JP
Number of Speeds
1

Description

Pump Motor, Body Dia. 6.4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JP, Hz 60/50, Full Load Amps 3.2-3.1/1.60, Full Load Amps @ 50Hz 1.8/3.5 A, Height 6 3/4 in, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 3.5-3.4/1.7 A, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.