Shop U.S. MOTORS

Pump Motor, C-Face, 145JM

  • Mfr # UJ2P2DM
  • Zoro # G1942758

product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,750 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UJ2P2DM
Zoro #
G1942758
UPC #
786382113865
Country of Origin
Mexico
HP
2
Nameplate RPM
1,750 RPM
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Design
Three-Phase
No. of Speeds
1
Motor Shaft Design
1 in
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
104 Degrees F
Hz
50/60 Hz
Phase
Three
Motor Sub Application
Close-Coupled Pump
Ins. Class
F
Motor Service Factor
1.3
Motor Thermal Protection
None
Motor Application
Pump
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Item
Pump Motor
Full Load Amps
5.9-5.7/2.8 A
Motor Frame Material
Steel
Bearing Protection
Shields
Usable @ 208V
Usable at 208V
Conduit Box Position
F1
Conduit Box Location
Exterior
Max. SF Amps
7.2-6.7/3.3 A
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
86.5 %
Weight
35 lb
CC Number
CC030A
Inverter Rated
Not Inverter Rated
Product Type
Pump Motor
Number of Wires
9
Number of Speeds
1
Service Factor Current
7.2-6.7/3.3 A
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Frame Material
Steel
Full Load Current @ 60 Hz
5.9-5.7/2.8
Application
Pump
Shaft Thread Type
JM
Mounting Position
Horizontal
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frequency
60/50 Hz
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 60 Hz
1.3
Series
Unimount
Shaft Design
Keyed
Nameplate Horsepower @ 60 Hz
2 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Shaft Dia.
1 in
Shaft Length
4 1/4 in
Overall Length
15 1/4 in
Length Less Shaft
11 in
Bolt Circle Dia.
3/4 in
Height
7 3/16 in
Shaft Diameter
1 in
Body Diameter
7.3 in
Bolt Circle Diameter
3/4 in
Frame Size
145JM
Wire Rope Length
15 1/4 in
Length
15 1/4 in

Description

Pump Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JM, Hz 60/50, Full Load Amps 5.9-5.7/2.8, Height 7 3/16 in, HP 2, Ins. Class F, Inverter Rated No, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 7.2-6.7/3.3 A, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.