Shop MARATHON

Metric Motor, 200L, Rigid Base

  • Mfr # TCA0371AE211GAA009
  • Zoro # G8661613

product price: 
$
5,741.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
50
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
200L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0371AE211GAA009
Zoro #
G8661613
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
55 mm
Shaft Length
110 mm
Overall Length
769 mm
Length Less Shaft
659 mm
Frame Size
200L
Shaft Diameter
55 mm
Wire Rope Length
769 mm
Length
769 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
50
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
200L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
112.0/56.0 A
Motor Service Factor
1.15
CC Number
CC003A
Standards
CE, UL Recognized
Nominal Efficiency
93 %
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Hz
50/60 Hz
Phase
Three
Motor Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
kW
37.0
Motor Bearings
Ball
Nameplate RPM
3565 rpm
Motor Application
General Purpose
Motor Mounting Position
Horizontal
HP @ 50Hz
50
Full Load Amps @ 50Hz
112.0/56.0 A
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
3565 rpm
Voltage @ 50Hz
230/460
Duty Cycle
Continuous
NEMA Design
N
Weight
652 19/32 lb
Service Factor @ 50Hz
1.15
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Frequency
60/50 Hz
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,800 RPM
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Bearing Type
Ball
Frame Material
Cast Iron
Application
General Purpose
NEMA Design Class
N
Full Load Current @ 60 Hz
112.0/56.0 A
Nameplate Voltage @ 50 Hz
208-230/460V AC
Product Type
General Purpose Motor
Nameplate Service Factor @ 50 Hz
1.15
Manufacturers Warranty
1 yr
Full Load Current @ 50 Hz
112.0/56.0 A
Nameplate Horsepower @ 50 Hz
50 hp

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, 37.0 kW, Nameplate RPM 3565 rpm, Frame 200L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 112.0/56.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.