Pump Motor, C-Face, 145JM

  • Mfr # UJ3P1DFM
  • Zoro # G1940980
product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,490
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UJ3P1DFM
Zoro #
G1940980
UPC #
786382113803
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
3/4 in
Length Less Shaft
11 in
Overall Length
15 1/4 in
Height
7 3/16 in
Body Diameter
7.3 in
Shaft Diameter
1 in
Bolt Circle Diameter
3/4 in
Frame Size
145JM
Wire Rope Length
15 1/4 in
Length
15 1/4 in

Details

HP
3
Nameplate RPM
3,490
Voltage
208V AC to 230V AC, 460V AC
Frame
145JM
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Sub Application
Close-Coupled Pump
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
No. of Speeds
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Full Load Amps
8.1-7.2/3.6 A
Max. Ambient Temp.
104 Degrees F
Motor Application
Pump
Hz
50/60 Hz
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Ins. Class
F
Motor Shaft Design
1 in
Motor Service Factor
1.3
Item
Pump Motor
Phase
Three
Conduit Box Position
F1
Motor Frame Material
Steel
CC Number
CC030A
Max. SF Amps
10.3-9/4.5 A
Bearing Protection
Shields
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Weight
35 lb
Usable @ 200V
Not Usable at 200V
Nominal Efficiency
86.5 %
Inverter Rated
Not Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Efficiency Rating
Premium Efficiency (IE3)
Service Factor Current
10.3-9/4.5 A
Product Type
Pump Motor
Application
Pump
Full Load Current @ 60 Hz
8.1-7.2/3.6
Nameplate Service Factor @ 60 Hz
1.3
Shaft Thread Type
JM
Number of Wires
9
Mounting Position
Horizontal
Frequency
60/50 Hz
Series
Unimount
Insulation Class
F
Frame Material
Steel
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Speeds
1
Shaft Design
Keyed

Description

Pump Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JM, Hz 60/50, Full Load Amps 8.1-7.2/3.6, Height 7 3/16 in, HP 3, Ins. Class F, Inverter Rated No, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 10.3-9/4.5 A, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews