Shop U.S. MOTORS

Pump Motor, 145T, Rigid Base

  • Mfr # D1P3D
  • Zoro # G1932370

product price: 
$
491.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,165 RPM/1,155 RPM/950 RPM
Voltage
208V to 230V, 460V
Frame
145T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1P3D
Zoro #
G1932370
UPC #
786382017125
Country of Origin
Mexico
HP
1
Nameplate RPM
1,165 RPM/1,155 RPM/950 RPM
Voltage
208V to 230V, 460V
Frame
145T
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Motor Design
Three-Phase
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Open Drip Proof
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Phase
Three
Hz
50/60 Hz
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal., General Purpose
Max. Ambient Temp.
40 Degrees C
Item
Motor
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Motor Thermal Protection
None
Ins. Class
F
Full Load Amps
4.0/2.0 A
Motor Application
General Application
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Position
F1
Voltage @ 50Hz
190/380
CC Number
CC030A
HP @ 50Hz
1
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Nominal Efficiency
82.5 %
Weight
35 lb
Full Load Amps @ 50Hz
2.2/4.4 A
RPM @ 50Hz
950 rpm
Standards
CE, CSA
Max. SF Amps
4.3/2.1 A
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Motor Frame Material
Steel
Inverter Rated
No
Full Load Current @ 60 Hz
4.0/2.0 A
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.15
Shaft Design
Keyed
Full Load Current @ 50 Hz
2.2/4.4 A
Mounting Position
Horizontal
Product Type
General Purpose Motor
Motor Enclosure Type
Open Drip Proof
Frequency
60 Hz
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,760 RPM
Nameplate Service Factor @ 50 Hz
1.15
Frame Material
Steel
Insulation Class
F
Inverter Rating
Not Inverter Rated
Nameplate Voltage @ 50 Hz
190/380V AC
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 60 Hz
1 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,165/1,155/950 RPM

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 13/16 in
Overall Length
14 1/16 in
Body Dia.
6.4 in
Height
6 3/4 in
Body Diameter
6.4 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
14 1/16 in
Length
14 1/16 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1165/1155/950 rpm, Frame 145T, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 4.0/2.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1,101-1,200, CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.