Pump Motor, C-Face, 56C

  • Mfr # EC2002
  • Zoro # G1933299
product price: 
$
348.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450/2,850
Voltage
115V AC, 208V AC to 230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC2002
Zoro #
G1933299
UPC #
786382053802
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 3/8 in
Body Dia.
5.9 in
Length Less Shaft
10 5/16 in
Height
8 1/2 in
Body Diameter
6.5 in
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
12 3/8 in
Length
12 3/8 in

Details

HP
2
Nameplate RPM
3,450/2,850
Voltage
115V AC, 208V AC to 230V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Design
Capacitor-Start
Phase
Single
No. of Speeds
1
Motor Shaft Design
Keyed
Full Load Amps
19.6/10.7-9.8 A
Max. Ambient Temp.
104 Degrees F
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Ins. Class
B
Motor Service Factor
1.2
Motor Application
Pump
Hz
50/60 Hz
Motor Bearings
Ball
Motor Mounting Type
Face
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Motor Sub Application
For use on chiller, condensate, and other HVAC duty pumps, booster and irrigation pumps, dishwasher and part washer pumps,watering and de-watering pumps, and other commercial duty pumping applications., Special Application Commercial Pump
Motor Mounting Position
Horizontal
Item
Pump Motor
Nominal Efficiency
84.1 %
Voltage @ 50Hz
110/220, 115/208-230
Max. SF Amps
22.2/12.2-11.1 A
Conduit Box Location
Exterior
RPM @ 50Hz
3,450/2,850
Service Factor @ 50Hz
1.2
Duty Cycle
Continuous
Weight
33 lb
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
19.6/10.7-9.8 A
HP @ 50Hz
2
Usable @ 208V
Usable at 208V
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Mounting Position
Horizontal
Number of Speeds
1
Full Load Current @ 60 Hz
19.6/10.7-9.8
Bearing Type
Ball
Number of Wires
12
Efficiency Rating
Standard Efficiency (IE1)
Nameplate Horsepower @ 50 Hz
2 hp
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Nameplate Service Factor @ 60 Hz
1.2
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1.2
Nameplate Voltage @ 50 Hz
110/220V AC, 115/208-230V AC
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 50 Hz
19.6/10.7-9.8 A
Product Type
Pump Motor
Frequency
60/50 Hz
Insulation Class
B
Service Factor Current
22.2/12.2-11.1 A

Description

Pump Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 19.6/10.7-9.8, Full Load Amps @ 50Hz 19.6/10.7-9.8 A, Height 8 1/2 in, HP 2, HP @ 50Hz 2, Ins. Class B, Inverter Rated Not Inverter Rated, Length Less Shaft 10 5/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 22.2/12.2-11.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews