Pump Motor, Flange, 48Y

  • Mfr # JS0332-2
  • Zoro # G1930526
product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
48Y
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JS0332-2
Zoro #
G1930526
UPC #
78638208182
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Bolt Circle Dia.
7/16 in
Body Dia.
6.5 in
Overall Length
11 3/8 in
Length Less Shaft
10 5/8 in
Bolt Circle Diameter
7/16 in
Body Diameter
6.5 in
Frame Size
48Y
Shaft Diameter
5/8 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Details

HP
1/3
Nameplate RPM
3,450
Voltage
115V AC, 230V AC
Frame
48Y
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Item
Pump Motor
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Hz
60 Hz
Phase
Single
Motor Shaft Design
Threaded
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Open Dripproof
No. of Speeds
1
Motor Sub Application
Special ApplicationSingle Phase Open Dripproof (ODP)Jet Pump Square Flange
Motor Service Factor
2
Motor Application
Pump
Ins. Class
B
Motor Design
Capacitor-Start
Motor Mounting Position
Horizontal
Full Load Amps
8.4/4.2 A
Motor Thermal Protection
Auto
Weight
17 lb
Usable @ 208V
Not Usable at 208V
Standards
CSA Certified, UL Listed
Max. SF Amps
9.8/4.9 A
Nominal Efficiency
52.7 %
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
NEMA Design
56J
Motor Frame Material
Steel
Inverter Rated
Not Inverter Rated
Service Factor Current
9.8/4.9 A
Insulation Class
B
Nameplate Service Factor @ 60 Hz
2
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Efficiency Rating
Standard Efficiency (IE1)
Application
Pump
Frame Material
Steel
Bearing Type
Ball
Frequency
60 Hz
Product Type
Pump Motor
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Number of Wires
11
Shaft Design
Threaded
Mounting Position
Horizontal
Full Load Current @ 60 Hz
8.4/4.2

Description

Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 7/16 in, Duty Cycle Continuous, Frame 48Y, Hz 60, Full Load Amps 8.4/4.2, HP 1/3, Ins. Class B, Inverter Rated No, Length Less Shaft 10 5/8 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 9.8/4.9 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews