Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaded Pole Unit Bearing

  • Mfr # 2108

  • Zoro # G0921530


product price: $55.99
/ea

Key Features

Motor Sub Application
Direct Drive Fan/Blower
Output Watts
9 W
HP
0.012
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2108
Zoro #
G0921530
UPC #
786382067397
Country of Origin
Mexico

Dimensions

Overall Length
4 5/16 in
Shaft Dia.
1/4 in
Body Dia.
3 5/8 in
Length Less Shaft
3 13/16 in
Shaft Length
1/2 in

Details

Motor Sub Application
Direct Drive Fan/Blower
Output Watts
9 W
HP
0.012
RPM Range
1,501-1,600
Voltage Compatibility
115V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Item
Shaded Pole Unit Bearing
Motor Enclosure Design
Totally Enclosed
Motor Application
HVAC/R
Motor Mounting Type
Hub
Motor Design
Shaded Pole
Hz
60 Hz
Motor Service Factor
1
Motor Thermal Protection
Impedance
Full Load Amps
0.60 A
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Weight
3.1 lb

Description

Shaded Pole Unit Bearing, Single Phase, Motor Design Shaded Pole, 0.012 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, Output Watts 9 W, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Hub, Motor Mounting Position Horizontal, Shaft Length 1/2 in, Shaft Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.