Shop U.S. MOTORS

Split-Phase 1/3 hp HP, 48 Frame, 115V AC Voltage, 3,450 RPM Nameplate RPM 10 9/16 in Overall Length

  • Mfr # T13B1N4
  • Zoro # G300721671

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

RPM Range
3,001-3,600
Motor Mounting Position
All Angle
Standards
CSA, UL
Motor Mounting Type
Rigid Base
Weight
19 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T13B1N4
Zoro #
G300721671
UPC #
786382059101
Country of Origin
Mexico
Item
General Purpose Motor
RPM Range
3,001-3,600
Motor Mounting Position
All Angle
Standards
CSA, UL
Motor Mounting Type
Rigid Base
Weight
19 lb
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 120V AC
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
HP
1/3 hp
Full Load Amps
5.4 A
Duty Cycle
Continuous
Motor Sub Application
Aeration Fan
Inverter Rated
Not Inverter Rated
Motor Application
General Purpose
CC Number
CC030A
Motor Design
Split-Phase
Frame
48
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
RPM Group
3001-3600
No. of Speeds
1
Nominal Efficiency
68.1 %
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Service Factor
1
Motor Thermal Protection
None
Duty
Continuous
Nameplate RPM
3,450 RPM
Ins. Class
B
Voltage
115V AC
Inverter Rating
Not Inverter Rated
Mounting Position
All Angle
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1
Application
General Purpose
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Shaft Design
Keyed
Full Load Current @ 60 Hz
5.4 A
Efficiency Rating
Standard Efficiency (IE1)
Product Type
General Purpose Motor
Frequency
60 Hz
Insulation Class
B
Manufacturers Warranty
2 yr

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.4 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.