Shop WEG
See all product information
Create Account
Motor- .5012ES1B56Motor-S, 0.50 HP, 1200 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
- Mfr # .5012ES1B56-S
- Zoro # G302754295
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V, 208V to 230V
Frame Material
ROLLED STEEL
Motor Mounting Type
FOOT
Nominal Efficiency
71
Full Load Amps
3.2 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5012ES1B56-S
- Zoro #
- G302754295
- UPC #
- 7909522725350
- Country of Origin
- Brazil
- Voltage
- 115V, 208V to 230V
- Frame Material
- ROLLED STEEL
- Motor Mounting Type
- FOOT
- Nominal Efficiency
- 71
- Full Load Amps
- 3.2 A
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,200 RPM
- HP
- 0.5
- Motor Service Factor
- 1.15
- FRAME
- W56
- VOLTAGE
- 115V, 208V to 230V
Dimensions
- Overall Length
- 13.508
Description
MOTOR 0.5HP 6P 56 WCF2 ROLLED STEEL SING
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.