Zoro Homepage

Three-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage

  • Mfr # U7P2DC

  • Zoro # G4624733


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
1800
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
20.0-18.2/9.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7P2DC
Zoro #
G4624733
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/4 in
Overall Length
18 3/4 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
2 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1800, Frame 213TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 20.0-18.2/9.1 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.