Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Hazardous Location Motor, 7 1/2 hp HP, 254 Frame, 230/460V AC Voltage

  • Mfr # YC7P3B

  • Zoro # G7731190


product price: $2,571.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2 hp
Nameplate RPM
1,180 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.8/9.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC7P3B
Zoro #
G7731190
UPC #
786382094126
Country of Origin
Mexico

Dimensions

Length Less Shaft
21 in
Overall Length
25 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
Hazardous Location Motor
HP
7 1/2 hp
Nameplate RPM
1,180 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.8/9.4 A
Frame
254
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Class
Class I, Class II
Temp. Code
T2B
Weight
300 lb
Hazardous Location Division
Division I
Motor Thermal Protection
None
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.8/9.4 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.