Shop WEG
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
00512ET3ER215TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 3 phase, 215TC , 1170 rpm, Footless
- Mfr # 00512ET3ER215TC-W22
- Zoro # G201247041
product price:Â
$
1,301.99
/ea
Key Features
Voltage
230V, 460V
Motor Enclosure Design
TEFC
Motor Service Factor
1.25
Nominal Efficiency
89.5
Motor Mounting Type
FOOTLESS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00512ET3ER215TC-W22
- Zoro #
- G201247041
- UPC #
- 7909158842438
- Country of Origin
- Brazil
- HP
- 5
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TEFC
- Motor Service Factor
- 1.25
- Nominal Efficiency
- 89.5
- Motor Mounting Type
- FOOTLESS
- Nameplate RPM
- 1200
- Full Load Amps
- 6.83 A
- Frame Material
- CAST IRON
- VOLTAGE
- 230V, 460V
- WEIGHT
- 178
- FRAME
- 215TC
Dimensions
- Overall Length
- 20.895
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.