Three-Phase Metric Motor, 3 HP, 182 Frame, 208 to 230/460 Voltage, 1,770 Nameplate RPM

  • Mfr # D3P2D

  • Zoro # G0404815


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
208 to 230/460
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.8/3.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3P2D
Zoro #
G0404815
UPC #
786382019600
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
Metric Motor
HP
3
Nameplate RPM
1,770
Voltage
208 to 230/460
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.8/3.9 A
Frame
182T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
208-230/460
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
89.5 %
Standards
cRUus, CSA Certified
CC Number
CC030A
Motor Thermal Protection
Auto
Duty Cycle
Continuous
Kw
2.2 kW

Description

Metric Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, 2.2 kW kW, Nameplate RPM 1,770, Frame 182T, Voltage 208 to 230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 8.3-7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1800, cRUus, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.