Three-Phase Motor, 1 1/2 HP, 143TC Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # U32P1A14CR

  • Zoro # G7732058


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
4.9-5.0/2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32P1A14CR
Zoro #
G7732058
UPC #
786382119034
Country of Origin
Mexico

Dimensions

Overall Length
11 15/16 in
Shaft Dia.
7/8 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
4.9-5.0/2.5 A
Frame
143TC
Motor Bearings
6203,6205
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
84 %
Standards
CE, CSA Certified, UL Listed
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Weight
32 lb
Usable @ 208V
Yes
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,450, Frame 143TC, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 4.9-5.0/2.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.