Three-Phase Motor, 1 1/2 HP, 56H Frame, 208V, 230V, 460V Voltage, 3,450 Nameplate RPM

  • Mfr # T32P1AH

  • Zoro # G0399845


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9-5.0/2.5 A
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32P1AH
Zoro #
G0399845
UPC #
786382116576
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 7/16 in
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
1 1/2
Nameplate RPM
3,450
Voltage
208V, 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.9-5.0/2.5 A
Frame
56H
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Weight
32.5 lb
Usable @ 208V
Yes
Bearing Protection
Double Shields

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,450, Frame 56H, Voltage 208V, 230V, 460V, 60 Hz Hz, Three Phase, Full Load Amps 4.9-5.0/2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.