Three-Phase Motor, 10 HP, 215T Frame, 460V Voltage, 3,528 Nameplate RPM 19 11/16 in Overall Length

  • Mfr # 8D10P1C

  • Zoro # G7725931


product price:  $1,095.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

HP
10
Nameplate RPM
3,528
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
11.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8D10P1C
Zoro #
G7725931
UPC #
786382122249
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 5/16 in
Overall Length
19 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
10
Nameplate RPM
3,528
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
11.8 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Weight
160 lb
Duty Cycle
Continuous
Removable Base
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,528, Frame 215T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 11.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3600, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.