Three-Phase Motor, 100 HP, 365TS Frame, 230/460V AC Voltage, 3,554 Nameplate RPM

  • Mfr # D100V1BS

  • Zoro # G0400940


product price: $5,850.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
100
Nameplate RPM
3,554
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
221.0/110.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D100V1BS
Zoro #
G0400940
UPC #
786382015732
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
28 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in

Details

Item
Motor
HP
100
Nameplate RPM
3,554
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
221.0/110.0 A
Frame
365TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Pump
NEMA Design
B
Duty Cycle
Continuous
Weight
575 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 3,554, Frame 365TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 221.0/110.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 94.1 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.