Three-Phase Motor, 100 HP, 365TS Frame, 575V Voltage, 3,555 Nameplate RPM 28 1/2 in Overall Length

  • Mfr # D100P1GS

  • Zoro # G0391551


product price:  $5,525.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
3,555
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
88.0 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D100P1GS
Zoro #
G0391551
UPC #
786382015688
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 3/4 in
Overall Length
28 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Frame Size
365TS
Shaft Diameter
1 7/8 in

Details

Item
Motor
HP
100
Nameplate RPM
3,555
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
88.0 A
Frame
365TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
575 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Mounting Position
Horizontal
NEMA Design Class
B
Full Load Current @ 60 Hz
88.0 A
Number of Speeds
1
Nameplate RPM @ 50 Hz
885/730 RPM
Bearing Lubrication Type
Regreasable
Frequency
60 Hz
Product Type
General Purpose Motor
Shaft Design
Keyed
Application
General Purpose
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190V AC, 208-230/460V AC, 380V AC
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Air Compressor, Fan/Blower
Frame Material
Steel

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 100 HP, Nameplate RPM 3,555, Frame 365TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 88.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.