Motor

  • Mfr # HM93

  • Zoro # G323358229


product price:  $2,047.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Frame Size
284TSC
Frame Material
Steel
Mounting Position
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HM93
Zoro #
G323358229
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
284TSC
Overall Length
24 5/16 in

Details

Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Frame Material
Steel
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Application
Pump
Motor Enclosure Type
Open Drip Proof
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Design
Three-Phase
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1450/1455 RPM
Product Type
General Purpose Motor
Weight
225 lb
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
42 mo
Nominal Efficiency
91.7 %
Insulation Class
F
Full Load Current @ 60 Hz
69.0/34.0 A
Number of Speeds
1
Item
Motor
Phase
Three

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91.7 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.