Three-Phase Motor, 100 HP, 405TC Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # C100P2FCR

  • Zoro # G0391402


product price:  $12,259.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
113.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C100P2FCR
Zoro #
G0391402
UPC #
786382107277
Country of Origin
Mexico

Dimensions

Length Less Shaft
33 5/8 in
Overall Length
40 5/8 in
Shaft Dia.
2 7/8 in
Shaft Length
7 in

Details

Item
Motor
HP
100
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
113.0 A
Frame
405TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Full Load Amps @ 50Hz
113.0 A
Duty Cycle
Continuous
HP @ 50Hz
100
Weight
1,300 lb
RPM @ 50Hz
1,780/1,475
Bearing Protection
Double Shields
Voltage @ 50Hz
380V, 460V
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, Nameplate RPM 1,780, Frame 405TC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 113.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.