Motor, 3PH, 7.5HP, 208-230/460V, EFF 91.7, 7.5 hp HP, 254T Frame, 190V, 230V, 380V, 460V Voltage

  • Mfr # HD7P3E

  • Zoro # G0406680


product price:  $1,605.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
7.5 hp
Nameplate RPM
1180 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
20.6-18.8/9.4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD7P3E
Zoro #
G0406680
UPC #
786382090784
Country of Origin
Mexico

Details

Item
Motor,3PH,7.5HP,208-230/460V,EFF 91.7
HP
7.5 hp
Nameplate RPM
1180 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
20.6-18.8/9.4 A
Frame
254T
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
50/60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.917

Description

Motor,3PH,7.5HP,208-230/460V,EFF 91.7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.